Beli caster heavy load di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Deskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- suehiro Revo Caster (for Heavy Loads) Fixed CarDeskripsi:The load capacity is 4-5 times that of castings. The load distribution is good, and there is little looseness or looseness, so you can run quietly and withstand impacts. There is no risk of damage or failure, and running costs are low. The turning is smooth and the transporter is easy to operate. For heavy loads, it has very low starting and running resistance and moves very lightly. For handcartatribut:
- Material: Aluminium wheel heavy load urethane wheel (with ball bearing)
- Hub Thickness B (mm): 63
- Caster Type: Plate type fixed car caster
- Mounting base T1 x T2 (mm): 150x90
- Mounting hole diameter d2 (mm): 14
- Mounting height H1 (mm): 252
- Lock: None
- Mounting Hole Spacing, P1 x P2 (mm): 120x60
- Wheel Type: Single wheel
- Hardware: Steel plate heavy-duty mounting bracket
- Load Rank: Heavy load
- Wheel Width (mm): 44
- Allowable Load (kg): 1000
- Shape: Fixed caster
- Reference/Former Model: ATF 200
- Wheel Diameter D (mm): 200
- HAMMER CASTER Caster Polyurethane with Brake (Kastor PU)atribut:
- Neck Type: rotate
- HAMMER CASTER SS 320 SR, Fixed Car (Urethane (B Entering) Car, Nylon Wheel)atribut:
- Shape: Fixed car
- Mounting Method: Fixed flat
- Finishing (Metal Compatibletings): All stainless steel
- Caster Type: Plate type fixed car casters
- Characteristics: Water resistance
- Material (Wheel): Nylon Wheel Thermoplastic Urethane Wound Wheel (Roller Bearing Inserted)
- Model : 320SR fixed car
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat)atribut:
- Allowable Load (daN): 300
- Allowable Weight (kgf): 306
- Mounting Hole Diameter P (mm): 8.8
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
- Mounting Pitch X x Y (mm): 63x63
- Wheel Width (mm): 40
- RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)atribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- HAMMER CASTER Caster Polyurethane Rigid (Kastor PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- ALDO Wheel PU Heavy Duty (Roda PU)atribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- suehiro Revo Caster (for Heavy Loads) Free WheelDeskripsi:The load capacity is 4-5 times that of castings. The load distribution is good, and there is little looseness or looseness, so you can run quietly and withstand impacts. There are few breakage, failures, and running costs are low. The turning is smooth and the transporter is easy to operate. For heavy loads, it has very low starting and running resistance and moves very lightly. This product uses an aluminum core and has high corrosion resistance. For handcartatribut:
- Material: Aluminium wheel heavy load urethane wheel (with ball bearing)
- Hub Thickness B (mm): 63
- Caster Type: Plate type swivel caster
- Mounting base T1 x T2 (mm): 150x110
- Mounting hole diameter d2 (mm): 13
- Mounting height H1 (mm): 252
- Lock: None
- Swivel Offset E (mm): 55
- Mounting Hole Spacing, P1 x P2 (mm): 121x59
- Wheel Type: Single wheel
- Hardware: Free metal fittings for forged heavy loads
- Stopper: None
- Load Rank: Heavy load
- Material (Wheel): Urethane (with bearing)
- Wheel Width (mm): 44
- Shape: Swivel caster
- Wheel Diameter (mm): 200
- Wheel Diameter D (mm): 200
- HAMMER CASTER 500 BPR, Fixed Load for Heavy Load (Urethane Car)atribut:
- Shape: Fixed car
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Heavy duty plate type fixed car casters
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)Deskripsi:Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
- HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- HAMMER CASTER Roda Kastor Heavy Dutyatribut:
- Neck Type: rotate
- HAMMER CASTER Caster Nylon Heavy Duty Swivel (Kastor Nilon)atribut:
- Load Capacity (kg): 300
- Neck Type: rotate
- rubber type: 542S
- HAMMER CASTER Caster Polyurethane Rigid Stainless Steel Swivel (Kastor PU)atribut:
- Neck Type: off
- Polyurethane Type: 439SOS
- CHIYODA TSUSHO Hose Polyurethane Touch Tube TE (Selang PU)Deskripsi:-Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m interval
Daftar Harga caster heavy load Terbaru October 2026
| Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp239.900 |
| HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane) | Rp1.999.900 |
| suehiro Revo Caster (for Heavy Loads) Fixed Car | Rp1.399.900 |
| HAMMER CASTER Caster Polyurethane with Brake (Kastor PU) | Rp119.900 |
| Nichia Welding Electrode Cast Iron Welding Electrode (Kawat Las Elektrode) | Rp4.399.900 |
| HAMMER CASTER SS 320 SR, Fixed Car (Urethane (B Entering) Car, Nylon Wheel) | Rp259.900 |
| HAMMER CASTER Caster Polyurethane Swivel (Kastor PU) | Rp99.900 |
| HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp329.900 |
| RHJ-TW Wheel Polyurethane 03 PUR (Roda PU) | Rp42.900 |
| HAMMER CASTER Caster Polyurethane Rigid (Kastor PU) | Rp72.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102622371-1.jpg)
/P102885305-1.jpg)
%20Fixed%20Car/6lP106584237-1.jpg)
/8xP102083321-6.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/Nichia%20Welding%20Electrode%20Cast%20Iron%20Welding%20Electrode%20(Kawat%20Las%20Elektrode)/7zP103236287-6.jpg)
%20Car%2C%20Nylon%20Wheel)/P102882539-1.jpg)
/8jP102083307-2.jpg)
/bnP105413419-1.jpg)
/65P105874221-1.jpg)
/P102083314-2.jpg)
/jhP107103701-2.jpg)
%20Free%20Wheel/73P106584255-1.jpg)
/P102882946-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/Nichia%20Welding%20Electrode%20Hardfacing%20(TIG)%20Welding%20Electrode%20(Kawat%20Las%20Elektroda)/5pP103236205-9.jpg)
/09P105416009-1.jpg)

/cjP102083451-3.jpg)
/P102083482-1.jpg)
/jbP102382695-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)